Apply to be a TradeMaster!
Main product image of 0.4" ID Before Shrinking, 0.15" ID After Shrinking, 6" OAL Heat-Shrink & Cold-Shrink Sleeve, 7010398984
Magnifying glass
Hover image to zoom

0.4" ID Before Shrinking, 0.15" ID After Shrinking, 6" OAL Heat-Shrink & Cold-Shrink Sleeve, 7010398984

Brand:
3M
SKU:
7010398984
Rating:
(0)
Q&A:
(0)
0.4" ID Before Shrinking, 0.15" ID After Shrinking, 6" OAL Heat-Shrink & Cold-Shrink Sleeve, 7010398984
Magnifying glass
Hover image to zoom
$27.52 each
In Stock
In Stock
Get 56 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
3M Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
3M Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Specs

–
Max Water Temp (°F):

230°F

Product Type:

Heat Shrink Sleeve

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy