The Day Savers – A National Tradesmen Day Contest
Main product image of 25" x 48" Long, 120 Grit, Alum. Oxide Fine Grade, Coated, Cloth Backing, Series 340D Abrasive Belt
Magnifying glass
Hover image to zoom

25" x 48" Long, 120 Grit, Alum. Oxide Fine Grade, Coated, Cloth Backing, Series 340D Abrasive Belt

Brand:
3M
SKU:
7010516278
Rating:
(0)
Q&A:
(0)
25" x 48" Long, 120 Grit, Alum. Oxide Fine Grade, Coated, Cloth Backing, Series 340D Abrasive Belt
Magnifying glass
Hover image to zoom
$51.00 each
In Stock
In Stock
Get 44 Wed, Sep 2 - Thu, Sep 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
25" Width
Product Highlight: Material
Aluminum Oxide
Product Highlight: Length
48"
Product Highlight: Length (Inches)
48" Length

Description

3M 25" W 48" Long, 120 Grit, Aluminum Oxide Fine Grade, Coated, Cloth Backing, Series 340D, Abrasive Belt.

Specs

Width (Inches):

25"

Type:

Fine

Product Type:

Abrasive Belt

Material:

Aluminum Oxide

Length:

48"

Length (Inches):

48"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy