The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" x 20 ft, Black, Scotch Fire-Retardant Electric Arc Proofing Tape 77
Magnifying glass
Hover image to zoom

1-1/2" x 20 ft, Black, Scotch Fire-Retardant Electric Arc Proofing Tape 77

Brand:
3M
SKU:
7100004537
Rating:
(0)
Q&A:
(0)
1-1/2" x 20 ft, Black, Scotch Fire-Retardant Electric Arc Proofing Tape 77
Magnifying glass
Hover image to zoom
$38.53 each
In Stock
In Stock
Get 95 Tue, Sep 1 - Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Width (Inches)
1-1/2" Width
Product Highlight: Length (Feet)
20' Length
Product Highlight: Length
20'

Description

For protecting most types of electrical cables when exposed to potential failures in an adjacent cable

Conformability offers virtually wrinkle-free wrapping with minimal effort

Specs

Color:

Black

Product Type:

Electrical Tape

Width (Inches):

1-1/2"

Length (Feet):

20'

Thickness:

30 mil

Length:

20'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy