Apply to be a TradeMaster!
Main product image of 1/4 Shank Dia 2-7/8" Shank Length, Deburring Wheel Mandrel, 7100009221
Magnifying glass
Hover image to zoom

1/4 Shank Dia 2-7/8" Shank Length, Deburring Wheel Mandrel, 7100009221

Brand:
3M
SKU:
7100009221
Rating:
(0)
Q&A:
(0)
1/4 Shank Dia 2-7/8" Shank Length, Deburring Wheel Mandrel, 7100009221
Magnifying glass
Hover image to zoom
$17.04 each
In Stock
In Stock
Get 329 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-7/8" Length
Product Highlight: Diameter (Inches)
1/4" Diameter

Description

–
Features:
  • Grips abrasive allowing you to reach tight internal diameters
  • Versatile mandrel holds a 1-inch-wide strip of Scotch-Brite non-woven material, cut to the length needed for the application
  • Shank of the mandrel is secured into the collet assembly or drill chuck of a rotary power tool
  • Shank fits a 1/4 inch power tool collet or drill chuck
  • Max RPM is 14,000

Specs

–
Length (Inches):

2-7/8"

Diameter (Inches):

1/4"

Product Type:

Mandrel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy