The Day Savers – A National Tradesmen Day Contest
Main product image of 3" x 132", Cubitron II Cloth Belt 984F, 60+ YF-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom

3" x 132", Cubitron II Cloth Belt 984F, 60+ YF-weight, Film-lok, Single-flex

Brand:
3M
SKU:
7100010398
Rating:
(0)
Q&A:
(0)
3" x 132", Cubitron II Cloth Belt 984F, 60+ YF-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom
$58.33 each
In Stock
In Stock
Get 588 Tue, Sep 1 - Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
132" Length
Product Highlight: Length
132"
Product Highlight: Width (Inches)
3" Width
Product Highlight: Material
Ceramic

Description

3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity

Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks

Reduces changeouts and downtime in robotic and pressure-assisted applications

Specs

Length (Inches):

132"

Length:

132"

Width (Inches):

3"

Product Type:

Abrasive Belt

Type:

Medium

Material:

Ceramic

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy