Apply to be a TradeMaster!
Main product image of Stikit Paper Disc Roll 426U, 80 A-weight, 5" x NH, D/F 5 HL, Die 500FH (Pack of 125)
Magnifying glass
Hover image to zoom

Stikit Paper Disc Roll 426U, 80 A-weight, 5" x NH, D/F 5 HL, Die 500FH (Pack of 125)

Brand:
3M
SKU:
7100014048
Rating:
(0)
Q&A:
(0)
Stikit Paper Disc Roll 426U, 80 A-weight, 5" x NH, D/F 5 HL, Die 500FH (Pack of 125)
Magnifying glass
Hover image to zoom
$124.83 each
In Stock
In Stock
Get 32 Wed, Oct 14 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silicon Carbide
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic

Open coat construction provides aggressive cut and reduced loading

Anti-load coating helps prevent clogging and produce consistent finishes

Specs

–
Material:

Silicon Carbide

Product Type:

PSA Disc

Type:

Medium

Diameter (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy