Apply to be a TradeMaster!
Main product image of 3/4" x 18" Long Silicon Carbide Super Fine Non-Woven Abrasive Belt Series SC-BS, 7100019651
Magnifying glass
Hover image to zoom

3/4" x 18" Long Silicon Carbide Super Fine Non-Woven Abrasive Belt Series SC-BS, 7100019651

Brand:
3M
SKU:
7100019651
Rating:
(0)
Q&A:
(0)
3/4" x 18" Long Silicon Carbide Super Fine Non-Woven Abrasive Belt Series SC-BS, 7100019651
Magnifying glass
Hover image to zoom
$18.80 each
In Stock
In Stock
Get 119 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Length
18"

Description

–
Features:
  • Non-woven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Reinforced backing and non-woven open web material provides superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grindlines, mill, and other marks

Specs

–
Product Type:

Abrasive Belt

Width (Inches):

3/4"

Length:

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy