The Day Savers – A National Tradesmen Day Contest
Main product image of 37" x 75", Cloth Belt 777F, 80 YF-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom

37" x 75", Cloth Belt 777F, 80 YF-weight, Film-lok, Single-flex

Brand:
3M
SKU:
7100020318
Rating:
(0)
Q&A:
(0)
37" x 75", Cloth Belt 777F, 80 YF-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom
$401.25 each
Backorder
Backorder
Get it Thu, Sep 24 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Ceramic
Product Highlight: Length
75"
Product Highlight: Length (Inches)
75" Length
Product Highlight: Width (Inches)
37" Width

Description

Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide

Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes

Heavyweight polyester backing supports high-pressure applications and can be run wet or dry

Specs

Material:

Ceramic

Length:

75"

Length (Inches):

75"

Type:

Medium

Width (Inches):

37"

Product Type:

Abrasive Belt

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy