Apply to be a TradeMaster!
Main product image of 7" x 7/8", Scotch-Brite Clean and Strip Disc, CS-DC, SiC Extra Coarse
Magnifying glass
Hover image to zoom

7" x 7/8", Scotch-Brite Clean and Strip Disc, CS-DC, SiC Extra Coarse

Brand:
3M
SKU:
7100020897
Rating:
(0)
Q&A:
(0)
7" x 7/8", Scotch-Brite Clean and Strip Disc, CS-DC, SiC Extra Coarse
Magnifying glass
Hover image to zoom
$45.68 each
In Stock
In Stock
Get 30 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silicon Carbide
Product Highlight: Diameter (Inches)
7" Diameter
Product Highlight: Color
Black
Product Highlight: Diameter
7" Diameter

Description

–
Removes paint, rust and coatings quickly without compromising the geometry of the workpiece

Thin width gets into tight corners for complete cleaning, stripping, and surface prep

Provides greater surface area than wire brushes

Specs

–
Material:

Silicon Carbide

Diameter (Inches):

7"

Color:

Black

Product Type:

Deburring Disc

Type:

Very Coarse

Diameter:

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy