Shop Klein Tools Limited Time Promotion
Main product image of 96 mm x 54.8 m, Silver, Heavy Duty Duct Tape 3939, 9.0 mil
Magnifying glass
Hover image to zoom

96 mm x 54.8 m, Silver, Heavy Duty Duct Tape 3939, 9.0 mil

Brand:
3M
SKU:
7100022015
Rating:
(0)
Q&A:
(0)
96 mm x 54.8 m, Silver, Heavy Duty Duct Tape 3939, 9.0 mil
Magnifying glass
Hover image to zoom
$60.72 each
In Stock
In Stock
Get 147 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4" Width

Description

–
HIGH STRENGTH CONSTRUCTION: Designed for use in heavy-duty maintenance, repair, and construction applications

CLEAN REMOVAL: Cleanly peels off of opaque, non-glass, indoor surfaces for up to one month

RELIABLE HOLD: The adhesive bonds immediately and holds for up to one year indoors without deterioration

Specs

–
Thickness:

9 mil

Width (Inches):

4"

Product Type:

Duct Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy