Apply to be a TradeMaster!
Main product image of 12" x 2" x 5", Scotch-Brite EXL Pro Deburring Convolute Wheel, EP-WL, 9S Fine
Magnifying glass
Hover image to zoom

12" x 2" x 5", Scotch-Brite EXL Pro Deburring Convolute Wheel, EP-WL, 9S Fine

Brand:
3M
SKU:
7100023493
Rating:
(0)
Q&A:
(0)
12" x 2" x 5", Scotch-Brite EXL Pro Deburring Convolute Wheel, EP-WL, 9S Fine
Magnifying glass
Hover image to zoom
$551.68 each
In Stock
In Stock
Get 17 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Diameter
12" Diameter
Product Highlight: Material
Silicon Carbide

Description

–
EXTENDED WHEEL LIFE: Design achieves 30-50% longer life than the original EXL wheel

QUICK BURR REMOVAL AND EDGE RADIUSING: Extra tough wheel composition requires less pressure than standard EXL wheels, without compromising finish

SMOOTH OPERATION: Achieves consistent results in off-hand tasks through its convolute construction

Specs

–
Diameter (Inches):

12"

Product Type:

Deburring Wheel

Diameter:

12"

Material:

Silicon Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy