Apply to be a TradeMaster!
Main product image of 1/4 Shank Dia, 1/4 Wheel Hole For 2 Wheel Dia, 1/2 Max Wheel Width, Deburring Wheel Mandrel, 7100023710
Magnifying glass
Hover image to zoom

1/4 Shank Dia, 1/4 Wheel Hole For 2 Wheel Dia, 1/2 Max Wheel Width, Deburring Wheel Mandrel, 7100023710

Brand:
3M
SKU:
7100023710
Rating:
(0)
Q&A:
(0)
1/4 Shank Dia, 1/4 Wheel Hole For 2 Wheel Dia, 1/2 Max Wheel Width, Deburring Wheel Mandrel, 7100023710
Magnifying glass
Hover image to zoom
$14.29 each
In Stock
In Stock
Get 70 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1/4" Diameter
Product Highlight: RPM
20000 RPM
Product Highlight: Length (Inches)
2" Length

Description

–
Features:
  • Designed to attach Scotch-Brite Unitized Wheels to rotary tools
  • Small size enables access to small or intricate workpieces
  • Max RPM 14,000
  • Use with wheels 2"-3" in diameter and ¼"
  • 1" thick

Specs

–
Product Type:

Mandrel

Diameter (Inches):

1/4"

RPM:

20000

Length (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy