Apply to be a TradeMaster!
Main product image of 1-1/2" Dia 1" Face Width 80 Grit Ceramic Alumina Mounted Flap Wheel, 7100026492
Magnifying glass
Hover image to zoom

1-1/2" Dia 1" Face Width 80 Grit Ceramic Alumina Mounted Flap Wheel, 7100026492

Brand:
3M
SKU:
7100026492
Rating:
(0)
Q&A:
(0)
1-1/2" Dia 1" Face Width 80 Grit Ceramic Alumina Mounted Flap Wheel, 7100026492
Magnifying glass
Hover image to zoom
$21.48 each
In Stock
In Stock
Get 60 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/2" Diameter
Product Highlight: Width (Inches)
1" Width

Description

–
Features:
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight cotton backing withstands aggressive sanding and grinding
  • Resin bonding resists thermal and chemical deterioration for extended wheel life
  • Abrasive flap design provides a soft and smooth cut on rounded or irregular surfaces
  • Includes a grind-aid to provide cooler running on stainless-steel and other metals

Specs

–
Diameter (Inches):

1-1/2"

Width (Inches):

1"

Product Type:

Mounted Flap Wheel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy