Shop Klein Tools Limited Time Promotion
Main product image of 14" x 2" x 8", Scotch-Brite EXL Deburring Convolute Wheel, XL-WL, 8A Medium
Magnifying glass
Hover image to zoom

14" x 2" x 8", Scotch-Brite EXL Deburring Convolute Wheel, XL-WL, 8A Medium

Brand:
3M
SKU:
7100027653
Rating:
(0)
Q&A:
(0)
14" x 2" x 8", Scotch-Brite EXL Deburring Convolute Wheel, XL-WL, 8A Medium
Magnifying glass
Hover image to zoom
$495.43 each
In Stock
In Stock
Get 73 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
14" Diameter
Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter (Inches)
14" Diameter

Description

–
EXCELLENT CHOICE FOR DEBURRING AND POLISHING: Produces a professional finish the first time - without undercutting, gouging, or distorting the workpiece

UNIQUE RESIN SYSTEM: Made to help minimize smearing, reducing time spent cleaning surfaces

CONFORMABLE NONWOVEN WEB: Scotch-Brite nonwoven synthetic fiber and abrasive mineral forms a web that is open, tough, conformable, and long-lasting

Specs

–
Diameter:

14"

Product Type:

Deburring Wheel

Material:

Aluminum Oxide

Diameter (Inches):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy