The Day Savers – A National Tradesmen Day Contest
Main product image of 1" 1800 Grit Diamond Quick-Change Disc Roloc TR, Blue, 7100029971
Magnifying glass
Hover image to zoom

1" 1800 Grit Diamond Quick-Change Disc Roloc TR, Blue, 7100029971

Brand:
3M
SKU:
7100029971
Rating:
(0)
Q&A:
(0)
1" 1800 Grit Diamond Quick-Change Disc Roloc TR, Blue, 7100029971
Magnifying glass
Hover image to zoom
$15.12 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Blue
Product Highlight: Length (Inches)
1" Length
Product Highlight: Width (Inches)
1" Width

Description

Features:
  • Provides aggressive cutting for hard-to-grind material
  • Open-dot abrasive pattern discourages loading
  • Abrasive construction provides durability and long life, allows conformance to contours
  • Quick-change twist-on and off Roloc Discs make grade changes easy, minimize downtime

Specs

Color:

Blue

Length (Inches):

1"

Width (Inches):

1"

Product Type:

Quick-Change Disc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy