Apply to be a TradeMaster!
Main product image of 3.2 mil Thick Silver Aluminum Foil Tape, 7100043715
Magnifying glass
Hover image to zoom

3.2 mil Thick Silver Aluminum Foil Tape, 7100043715

Brand:
3M
SKU:
7100043715
Rating:
(0)
Q&A:
(0)
3.2 mil Thick Silver Aluminum Foil Tape, 7100043715
Magnifying glass
Hover image to zoom
$24.01 each
In Stock
In Stock
Get 106 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1800" Length
Product Highlight: Color
Silver
Product Highlight: Material
Aluminum
Product Highlight: Width (Inches)
2" Width

Description

–
Silver Aluminum Foil Tape: 3.2 mil Thick Acrylic Adhesive, 21 lb Tensile Strength, -40 to 121° F Operating Temp, Series 1520CW

Specs

–
Length (Inches):

1800"

Color:

Silver

Material:

Aluminum

Product Type:

Foil Tape

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy