The Day Savers – A National Tradesmen Day Contest
Main product image of Cubitron II Stikit Film Disc Roll 775L, 80+ 3MIL, 6" x NH, Die 600Z (Pack of 100)
Magnifying glass
Hover image to zoom

Cubitron II Stikit Film Disc Roll 775L, 80+ 3MIL, 6" x NH, Die 600Z (Pack of 100)

Brand:
3M
SKU:
7100046309
Rating:
(0)
Q&A:
(0)
Cubitron II Stikit Film Disc Roll 775L, 80+ 3MIL, 6" x NH, Die 600Z (Pack of 100)
Magnifying glass
Hover image to zoom
$278.59 each
In Stock
In Stock
Get 457 Tue, Sep 1 - Wed, Sep 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Ceramic
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Diameter
6" Diameter

Description

REVOLUTIONARY GRAIN DESIGN: 3M Precision Shaped Grain technology provides fast cut and long life without compromising finish - now available from grades 80+ to 1000+

WORKS WELL ON MANY SURFACES: Suitable for use on all metals, composites, wood, paints, primers, and other coatings

DURABLE FILM BACKING: Film backing offers greater tear resistance and edge retention while leaving a consistent finish compared to paper-backed discs

Specs

Product Type:

PSA Disc

Type:

Medium

Material:

Ceramic

Diameter (Inches):

6"

Diameter:

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy