The Day Savers – A National Tradesmen Day Contest
Main product image of 8" x 1" x 3", Scotch-Brite EXL Pro Deburring Convolute Wheel, EP-WL, 10S Fine
Magnifying glass
Hover image to zoom

8" x 1" x 3", Scotch-Brite EXL Pro Deburring Convolute Wheel, EP-WL, 10S Fine

Brand:
3M
SKU:
7100046809
Rating:
(0)
Q&A:
(0)
8" x 1" x 3", Scotch-Brite EXL Pro Deburring Convolute Wheel, EP-WL, 10S Fine
Magnifying glass
Hover image to zoom
$198.13 each
In Stock
In Stock
Get 99 Fri, Sep 4 - Tue, Sep 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Material
Silicon Carbide
Product Highlight: Diameter
8" Diameter

Description

EXTENDED WHEEL LIFE: Design achieves 30-50% longer life than the original EXL wheel

QUICK BURR REMOVAL AND EDGE RADIUSING: Extra tough wheel composition requires less pressure than standard EXL wheels, without compromising finish

SMOOTH OPERATION: Achieves consistent results in off-hand tasks through its convolute construction

Specs

Product Type:

Deburring Wheel

Diameter (Inches):

8"

Material:

Silicon Carbide

Diameter:

8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy