The Day Savers – A National Tradesmen Day Contest
Main product image of 2", Yellow, Roloc Flexible Diamond Disc 6234J, M40, TR, Die R200P
Magnifying glass
Hover image to zoom

2", Yellow, Roloc Flexible Diamond Disc 6234J, M40, TR, Die R200P

Brand:
3M
SKU:
7100053538
Rating:
(0)
Q&A:
(0)
2", Yellow, Roloc Flexible Diamond Disc 6234J, M40, TR, Die R200P
Magnifying glass
Hover image to zoom
$34.89 each
In Stock
In Stock
Get 96 Mon, Aug 31 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Diamond
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Diameter
2" Diameter
Product Highlight: Color
Yellow

Description

Provides aggressive cutting for hard-to-grind material

Open-dot abrasive pattern discourages loading

Abrasive construction provides durability and long life, allows conformance to contours

Specs

Material:

Diamond

Product Type:

Quick-Change Disc

Diameter (Inches):

2"

Diameter:

2"

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy