The Day Savers – A National Tradesmen Day Contest
Main product image of Stikit Gold Paper Disc Roll 216U, 5" x NH 5 Holes P400 A-weight, D/F, Die 500FH (Pack of 175)
Magnifying glass
Hover image to zoom

Stikit Gold Paper Disc Roll 216U, 5" x NH 5 Holes P400 A-weight, D/F, Die 500FH (Pack of 175)

Brand:
3M
SKU:
7100054573
Rating:
(0)
Q&A:
(0)
Stikit Gold Paper Disc Roll 216U, 5" x NH 5 Holes P400 A-weight, D/F, Die 500FH (Pack of 175)
Magnifying glass
Hover image to zoom
$328.99 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Diameter
5" Diameter
Product Highlight: Material
Aluminum Oxide

Description

Convenient roll form means no liners to remove, increasing productivity

Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces

A-weight light paper backing is suitable for finishing applications

Specs

Diameter (Inches):

5"

Diameter:

5"

Type:

Extra Fine

Product Type:

PSA Disc

Material:

Aluminum Oxide

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy