The Day Savers – A National Tradesmen Day Contest
Main product image of Stikit Paper Disc Roll 363I, P100 F-weight, 8" x NH, Die 800L (Pack of 50)
Magnifying glass
Hover image to zoom

Stikit Paper Disc Roll 363I, P100 F-weight, 8" x NH, Die 800L (Pack of 50)

Brand:
3M
SKU:
7100062715
Rating:
(0)
Q&A:
(0)
Stikit Paper Disc Roll 363I, P100 F-weight, 8" x NH, Die 800L (Pack of 50)
Magnifying glass
Hover image to zoom
$166.53 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
8" Diameter
Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter (Inches)
8" Diameter

Description

3M Stikit adhesive backing allows for quick application and easy removal

Convenient disc rolls eliminate the need to remove disc liners from individual discs

Aluminum oxide on heavy F-weight paper backing provides the durability needed for both stock removal and finishing

Specs

Diameter:

8"

Type:

Fine

Product Type:

PSA Disc

Material:

Aluminum Oxide

Diameter (Inches):

8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy