Apply to be a TradeMaster!
Main product image of Scotch-Brite Roloc Clean and Strip Disc, TR, CSD2-R, 4" x 1" S XCS
Magnifying glass
Hover image to zoom

Scotch-Brite Roloc Clean and Strip Disc, TR, CSD2-R, 4" x 1" S XCS

Brand:
3M
SKU:
7100062946
Rating:
(0)
Q&A:
(0)
Scotch-Brite Roloc Clean and Strip Disc, TR, CSD2-R, 4" x 1" S XCS
Magnifying glass
Hover image to zoom
$46.21 each
In Stock
In Stock
Get 40 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silicon Carbide
Product Highlight: Diameter
4" Diameter
Product Highlight: Color
Black
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
Quickly removes paint and rust without compromising the geometry of the workpiece.

Load resistant material resists clogging for consistent cutting action

Smear resistant properties avoid extra cleaning of the work surface

Specs

–
Material:

Silicon Carbide

Diameter:

4"

Product Type:

Deburring Disc

Color:

Black

Type:

Very Coarse

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy