Apply to be a TradeMaster!
Main product image of 8" x 2" x 3", Scotch-Brite Metal Finishing Convolute Wheel, MF-WL, 5A Medium
Magnifying glass
Hover image to zoom

8" x 2" x 3", Scotch-Brite Metal Finishing Convolute Wheel, MF-WL, 5A Medium

Brand:
3M
SKU:
7100067216
Rating:
(0)
Q&A:
(0)
8" x 2" x 3", Scotch-Brite Metal Finishing Convolute Wheel, MF-WL, 5A Medium
Magnifying glass
Hover image to zoom
$471.27 each
In Stock
In Stock
Get 15 Tue, Oct 20 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum Oxide

Description

–
CONSISTENT CUTTING POWER: High conformability and uniform wear deliver superior satin, mill, and brushed finishes

PROFESSIONAL RESULTS ON METALS: Open-web construction resists loading, suitable for stainless steel, brass, aluminum, and other metals

PRECISE MATERIAL REMOVAL: Controlled abrasive action helps prevent undercutting or gouging

Specs

–
Type:

Medium

Material:

Aluminum Oxide

Product Type:

Deburring Wheel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy