The Day Savers – A National Tradesmen Day Contest
Main product image of PSA Cloth Disc 348D, P100 X-weight, 20" x NH, Die 2000D
Magnifying glass
Hover image to zoom

PSA Cloth Disc 348D, P100 X-weight, 20" x NH, Die 2000D

Brand:
3M
SKU:
7100069134
Rating:
(0)
Q&A:
(0)
PSA Cloth Disc 348D, P100 X-weight, 20" x NH, Die 2000D
Magnifying glass
Hover image to zoom
$36.36 each
In Stock
In Stock
Get 38 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
20" Diameter
Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter (Inches)
20" Diameter

Description

Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement

X-weight, durable cloth backing supports aggressive applications without tearing or edge wear

Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces

Specs

Diameter:

20"

Material:

Aluminum Oxide

Product Type:

PSA Disc

Type:

Fine

Diameter (Inches):

20"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy