Apply to be a TradeMaster!
Main product image of 305 mm x 18 m, Transparent, Safety-Walk Slip-Resistant Fine Resilient Tapes and Treads 220
Magnifying glass
Hover image to zoom

305 mm x 18 m, Transparent, Safety-Walk Slip-Resistant Fine Resilient Tapes and Treads 220

Brand:
3M
SKU:
7100071731
Rating:
(0)
Q&A:
(0)
305 mm x 18 m, Transparent, Safety-Walk Slip-Resistant Fine Resilient Tapes and Treads 220
Magnifying glass
Hover image to zoom
$504.95 each
In Stock
In Stock
Get 7 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
60' Length
Product Highlight: Width (Inches)
12" Width
Product Highlight: Length
60'

Description

–
For wet, barefoot-traffic areas

Non-mineral, fine-textured, slip-resistant vinyl surface

High performance, water-resistant, acrylate adhesive is ideal for wet conditions

Specs

–
Thickness:

0.58 mil

Length (Feet):

60'

Product Type:

Floor Marking Tape

Width (Inches):

12"

Length:

60'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy