Apply to be a TradeMaster!
Main product image of 2" x 72" Long 220 Grit Ceramic Abrasive Belt Series 707E, 7100073951
Magnifying glass
Hover image to zoom

2" x 72" Long 220 Grit Ceramic Abrasive Belt Series 707E, 7100073951

Brand:
3M
SKU:
7100073951
Rating:
(0)
Q&A:
(0)
2" x 72" Long 220 Grit Ceramic Abrasive Belt Series 707E, 7100073951
Magnifying glass
Hover image to zoom
$17.20 each
In Stock
In Stock
Get 136 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length
72"

Description

–
Features:
  • 3M Ceramic Aluminum Oxide Abrasives blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
  • Flexible rayon backing conforms to contoured parts for consistent finishing
  • Incorporated grinding aid reduces heat and increases performance when used on stainless steel and other exotic metals
  • Durable resin bond resists deterioration from heat, extending the life of the belt
  • Choose this belt for light to moderate-pressure stock removal, blending, and scratch refinement

Specs

–
Width (Inches):

2"

Product Type:

Abrasive Belt

Length:

72"