The Day Savers – A National Tradesmen Day Contest
Main product image of 6" x 48", Cubitron II Cloth Belt 984F, 36+ YF-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom

6" x 48", Cubitron II Cloth Belt 984F, 36+ YF-weight, Film-lok, Single-flex

Brand:
3M
SKU:
7100076951
Rating:
(0)
Q&A:
(0)
6" x 48", Cubitron II Cloth Belt 984F, 36+ YF-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom
$65.68 each
In Stock
In Stock
Get 81 Fri, Aug 28 - Mon, Aug 31
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
48" Length
Product Highlight: Length
48"
Product Highlight: Material
Ceramic
Product Highlight: Width (Inches)
6" Width

Description

3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity

Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks

Reduces changeouts and downtime in robotic and pressure-assisted applications

Specs

Length (Inches):

48"

Product Type:

Abrasive Belt

Length:

48"

Type:

Very Coarse

Material:

Ceramic

Width (Inches):

6"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy