The Day Savers – A National Tradesmen Day Contest
Main product image of Stikit Paper Disc Roll 763U, 80 F-weight, 5" x NH, Die 500X (Pack of 100)
Magnifying glass
Hover image to zoom

Stikit Paper Disc Roll 763U, 80 F-weight, 5" x NH, Die 500X (Pack of 100)

Brand:
3M
SKU:
7100078003
Rating:
(0)
Q&A:
(0)
Stikit Paper Disc Roll 763U, 80 F-weight, 5" x NH, Die 500X (Pack of 100)
Magnifying glass
Hover image to zoom
$200.01 each
In Stock
In Stock
Get 15 Wed, Sep 2 - Thu, Sep 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
5" Diameter
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Material
Ceramic

Description

Ceramic aluminum oxide blend self-sharpens at a high rate and has exceptional durability

Heavy F-weight paper backing supports heavy-duty sanding and resists tears

3M Stikit adhesive backing provides ease of disc application and removal

Specs

Diameter:

5"

Diameter (Inches):

5"

Material:

Ceramic

Product Type:

PSA Disc

Type:

Medium

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy