Apply to be a TradeMaster!
Main product image of 12" x 1-1/4", Scotch-Brite High Strength Disc, HS-DC, A/O Medium
Magnifying glass
Hover image to zoom

12" x 1-1/4", Scotch-Brite High Strength Disc, HS-DC, A/O Medium

Brand:
3M
SKU:
7100078403
Rating:
(0)
Q&A:
(0)
12" x 1-1/4", Scotch-Brite High Strength Disc, HS-DC, A/O Medium
Magnifying glass
Hover image to zoom
$33.59 each
In Stock
In Stock
Get 158 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter
12" Diameter
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Color
Maroon

Description

–
Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals

Conformable disc with wear-resistant edge provides consistent finishes and long disc life

Can be stacked to expand use or cover larger surface areas

Specs

–
Product Type:

Deburring Disc

Material:

Aluminum Oxide

Diameter:

12"

Diameter (Inches):

12"

Color:

Maroon

Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy