The Day Savers – A National Tradesmen Day Contest
Main product image of 24" Disc dia, 36 Grit, Alum. Oxide Very Coarse Grade, X-Weighted, Cloth Backing, PSA Disc
Magnifying glass
Hover image to zoom

24" Disc dia, 36 Grit, Alum. Oxide Very Coarse Grade, X-Weighted, Cloth Backing, PSA Disc

Brand:
3M
SKU:
7100096919
Rating:
(0)
Q&A:
(0)
24" Disc dia, 36 Grit, Alum. Oxide Very Coarse Grade, X-Weighted, Cloth Backing, PSA Disc
Magnifying glass
Hover image to zoom
$59.47 each
In Stock
In Stock
Get 44 Tue, Sep 1 - Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
24" Diameter
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Material
Aluminum Oxide

Description

3M 24" Disc dia, 36 Grit, Aluminum Oxide Very Coarse Grade, X-Weighted, Cloth Backing, PSA Disc.

Specs

Type:

Very Coarse

Product Type:

PSA Disc

Diameter:

24"

Diameter (Inches):

24"

Material:

Aluminum Oxide

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy