Apply to be a TradeMaster!
Main product image of 6", Stikit Blue Abrasive Disc Roll 321U, 36200, 40 Grit (Pack of 25)
Magnifying glass
Hover image to zoom

6", Stikit Blue Abrasive Disc Roll 321U, 36200, 40 Grit (Pack of 25)

Brand:
3M
SKU:
7100098229
Rating:
(0)
Q&A:
(0)
6", Stikit Blue Abrasive Disc Roll 321U, 36200, 40 Grit (Pack of 25)
Magnifying glass
Hover image to zoom
$48.01 each
In Stock
In Stock
Get 92 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
6" Diameter
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Ceramic

Description

–
A best-in-class abrasive disc roll for a variety of applications

Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class

Upgraded resins improve durability and finish

Specs

–
Type:

Coarse

Diameter:

6"

Diameter (Inches):

6"

Material:

Ceramic

Product Type:

PSA Sanding Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy