The Day Savers – A National Tradesmen Day Contest
Main product image of 6", Stikit Blue Abrasive Disc Roll 321U, 36204, 120 Grit (Pack of 100)
Magnifying glass
Hover image to zoom

6", Stikit Blue Abrasive Disc Roll 321U, 36204, 120 Grit (Pack of 100)

Brand:
3M
SKU:
7100098230
Rating:
(0)
Q&A:
(0)
6", Stikit Blue Abrasive Disc Roll 321U, 36204, 120 Grit (Pack of 100)
Magnifying glass
Hover image to zoom
$102.12 each
In Stock
In Stock
Get 29 Mon, Aug 31 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Ceramic
Product Highlight: Diameter
6" Diameter

Description

A best-in-class abrasive disc roll for a variety of applications

Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class

Upgraded resins improve durability and finish

Specs

Diameter (Inches):

6"

Material:

Ceramic

Product Type:

PSA Disc

Diameter:

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy