Apply to be a TradeMaster!
Main product image of 1-1/2" Dia 800 Grit Diamond Quick-Change Disc Roloc TR White, 7100100635
Magnifying glass
Hover image to zoom

1-1/2" Dia 800 Grit Diamond Quick-Change Disc Roloc TR White, 7100100635

Brand:
3M
SKU:
7100100635
Rating:
(0)
Q&A:
(0)
1-1/2" Dia 800 Grit Diamond Quick-Change Disc Roloc TR White, 7100100635
Magnifying glass
Hover image to zoom
$25.37 each
In Stock
In Stock
Get 8 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
1-1/2" Diameter
Product Highlight: Color
White
Product Highlight: Material
Diamond

Description

–
Quick-Change Disc: Roloc TR, 1-1/2" Disc Dia, 800 Grit, Diamond, Coated White, Polyester Backed, 30,000 RPM

Specs

–
Diameter:

1-1/2"

Color:

White

Material:

Diamond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy