The Day Savers – A National Tradesmen Day Contest
Main product image of 48" x 60' ft. 0.91 mil Thick, Plastic Transparent, Anti-Slip Surface, Heavy-Duty
Magnifying glass
Hover image to zoom

48" x 60' ft. 0.91 mil Thick, Plastic Transparent, Anti-Slip Surface, Heavy-Duty

Brand:
3M
SKU:
7100127028
Rating:
(0)
Q&A:
(0)
48" x 60' ft. 0.91 mil Thick, Plastic Transparent, Anti-Slip Surface, Heavy-Duty
Magnifying glass
Hover image to zoom
$1,994.39 each
In Stock
In Stock
Get 8 Wed, Sep 2 - Thu, Sep 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
48" Width
Product Highlight: Length
60'
Product Highlight: Length (Feet)
60' Length

Description

3M 48" W 60' ft. 0.91 mil Thick, Plastic Transparent, Anti-Slip Surface, Heavy-Duty, Light-Duty & Med-Duty, Floor & Aisle Marking Tape.

Specs

Width (Inches):

48"

Length:

60'

Thickness:

0.91 mil

Product Type:

Floor Marking Tape

Type:

Medium

Length (Feet):

60'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy