The Day Savers – A National Tradesmen Day Contest
Main product image of 3", 80 Grit, Radial Bristle Brush, 7100138177
Magnifying glass
Hover image to zoom

3", 80 Grit, Radial Bristle Brush, 7100138177

Brand:
3M
SKU:
7100138177
Rating:
(0)
Q&A:
(0)
3", 80 Grit, Radial Bristle Brush, 7100138177
Magnifying glass
Hover image to zoom
$16.91 each
In Stock
In Stock
Get 92 Fri, Sep 11 - Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Yellow
Product Highlight: RPM
25000 RPM
Product Highlight: Diameter (Inches)
3" Diameter

Description

Features:
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • 3M Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
  • Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
  • Bristle spacing is ideal for coating removal and other high-loading substances
  • Contains no wire filaments for improved safety

Specs

Color:

Yellow

RPM:

25000

Diameter (Inches):

3"

Product Type:

Radial Bristle Brush

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy