Apply to be a TradeMaster!
Main product image of 3", 120 Grit, Radial Bristle Brush, 7100138178
Magnifying glass
Hover image to zoom
3", 120 Grit, Radial Bristle Brush, 7100138178
Magnifying glass
Hover image to zoom
$17.51 each
In Stock
In Stock
Get 128 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: RPM
25000 RPM

Description

–
Features:
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • 3M Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
  • Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
  • Bristle spacing is ideal for coating removal and other high-loading substances
  • Contains no wire filaments for improved safety

Specs

–
Color:

White

Product Type:

Radial Bristle Brush

Diameter (Inches):

3"

RPM:

25000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy