Apply to be a TradeMaster!
Main product image of Black, Adhesive Sealant 760 UV, 290 mL Cartridge
Magnifying glass
Hover image to zoom

Black, Adhesive Sealant 760 UV, 290 mL Cartridge

Brand:
3M
SKU:
7100139449
Rating:
(0)
Q&A:
(0)
Black, Adhesive Sealant 760 UV, 290 mL Cartridge
Magnifying glass
Hover image to zoom
$34.91 each
In Stock
In Stock
Get 647 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Volume
310 mL

Description

–
HIGH-PERFORMANCE BONDING: Create weather-resistant, malleable bonds between dissimilar materials in vehicular and architectural applications

EXCELLENT UV RESISTANCE: A distinct ability to withstand the sun's rays allows it to excel in challenging outdoor industrial, transportation, and construction environments

FLEXIBLE BONDS: Maintains elasticity for design flexibility and long-term joint movement

Specs

–
Color:

Black

Product Type:

Joint Sealant

Volume:

310 mL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy