The Day Savers – A National Tradesmen Day Contest
Main product image of Alum. Oxide, 6" x 30' ft. Med, Non-Woven Roll (Tan)
Magnifying glass
Hover image to zoom

Alum. Oxide, 6" x 30' ft. Med, Non-Woven Roll (Tan)

Brand:
3M
SKU:
7100141918
Rating:
(0)
Q&A:
(0)
Alum. Oxide, 6" x 30' ft. Med, Non-Woven Roll (Tan)
Magnifying glass
Hover image to zoom
$522.09 each
In Stock
In Stock
Get 7 Mon, Aug 31 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
6" Width
Product Highlight: Color
Tan
Product Highlight: Length
30'
Product Highlight: Material
Aluminum Oxide
Product Highlight: Length (Feet)
30' Length

Description

3M Aluminum Oxide, 6" W 30' ft. Med, Non-Woven Roll.

Specs

Width (Inches):

6"

Type:

Medium

Color:

Tan

Length:

30'

Material:

Aluminum Oxide

Length (Feet):

30'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy