Apply to be a TradeMaster!
Main product image of 2" Wide 6.5 mil Thick Duct Tape, 7100148262
Magnifying glass
Hover image to zoom

2" Wide 6.5 mil Thick Duct Tape, 7100148262

Brand:
3M
SKU:
7100148262
Rating:
(0)
Q&A:
(0)
2" Wide 6.5 mil Thick Duct Tape, 7100148262
Magnifying glass
Hover image to zoom
$19.80 each
In Stock
In Stock
Get 927 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
White

Description

–
Features:
  • Rubber adhesive sticks fast and stays fast on many surfaces, even irregular surfaces
  • Embossed vinyl backing seals out dust, dirt, and moisture, and resists abrasion and many chemicals
  • Peels off cleanly after 30 minutes on painted steel as hot as 200ºF (93ºC)
  • Easy to tear and conforms to irregular surfaces
  • Available in a variety of colors for coding, process tagging, highlighting trip hazards, and enhancing décor

Specs

–
Max Water Temp (°F):

200°F

Width (Inches):

2"

Color:

White

Product Type:

Duct Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy