Apply to be a TradeMaster!
Main product image of M-961N Over-Visor Frame, PAPR & SAR Headgear, 7100154128
Magnifying glass
Hover image to zoom

M-961N Over-Visor Frame, PAPR & SAR Headgear, 7100154128

Brand:
3M
SKU:
7100154128
Rating:
(0)
Q&A:
(0)
M-961N Over-Visor Frame, PAPR & SAR Headgear, 7100154128
Magnifying glass
Hover image to zoom
$362.93 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminized Fabric

Description

–
3M PAPR Over-Visors are designed to enhance protection for 3M Powered Air Respirator headgear and helmets. These over-visors provide an additional layer of defense against debris and contaminants while maintaining clear visibility. Compatible with various 3M headgear, they are ideal for demanding environments where extra face protection is required.
3M PAPR Over-Visors offer an added layer of protection for users of 3M PAPR systems, ensuring enhanced safety in challenging work environments. These over-visors are designed to shield the face from debris and contaminants while maintaining clear visibility, allowing users to perform tasks without compromising on protection or clarity. Options include a gold over visor to protect against UV/IR, sparks and splashes. Compatible with a range of 3M headgear, they integrate seamlessly into existing respiratory systems, providing reliable defense against environmental hazards. The over-visors are suitable for use in industries where additional face protection is necessary, such as construction, manufacturing, and chemical processing. By incorporating 3M Powered Air Respirator Over-Visors into your safety gear, you can ensure comprehensive protection and maintain optimal visibility in demanding conditions.

Specs

–
Material:

Aluminized Fabric

Product Type:

Headgear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy