Apply to be a TradeMaster!
Main product image of For Series M Headgear, PAPR & SAR Headgear, 7100154129
Magnifying glass
Hover image to zoom

For Series M Headgear, PAPR & SAR Headgear, 7100154129

Brand:
3M
SKU:
7100154129
Rating:
(0)
Q&A:
(0)
For Series M Headgear, PAPR & SAR Headgear, 7100154129
Magnifying glass
Hover image to zoom
$829.95 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminized Fabric

Description

–
3M PAPR Radiant Heat Covers are designed for 3M Versaflo M-Series helmets to help provide protection in high-temperature environments. These covers shield the head, neck, and shoulders from radiant heat while maintaining helmet functionality. The modular design allows for customizable coverage levels.
3M PAPR Radiant Heat Covers are specifically designed for use with 3M Versaflo M-Series helmets, offering enhanced protection in radiant heat environments. Constructed from lightweight aluminized aramid fabric, these covers effectively shield the head, neck, and shoulders from radiant, ensuring durability and radiant heat resistance. The design maintains full functionality of the helmet, including the flip-up operation of both the over visor and main visor, allowing for seamless use in demanding conditions. The modular design of these covers supports various configurations, enabling users to tailor coverage levels to meet specific application needs. Ideal for tough industrial applications, these radiant heat covers provide reliable protection while ensuring comfort and flexibility. Ensure compatibility with your 3M Versaflo Powered Air Respirator helmet to maintain optimal performance and safety in high-temperature work environments.

Specs

–
Product Type:

Headgear

Material:

Aluminized Fabric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy