Apply to be a TradeMaster!
Main product image of 2" Wide 6.5 mil Thick Vinyl Duct Tape, 7100155016
Magnifying glass
Hover image to zoom

2" Wide 6.5 mil Thick Vinyl Duct Tape, 7100155016

Brand:
3M
SKU:
7100155016
Rating:
(0)
Q&A:
(0)
2" Wide 6.5 mil Thick Vinyl Duct Tape, 7100155016
Magnifying glass
Hover image to zoom
$24.25 each
In Stock
In Stock
Get 241 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length (Inches)
1800" Length
Product Highlight: Material
Cloth, Polyethylene

Description

–
Duct Tape: 2" Wide, 6.5 mil Thick, Vinyl Rubber Adhesive, 12 lb/in Tensile Strength, Series 3903

Specs

–
Product Type:

Duct Tape

Color:

Blue

Width (Inches):

2"

Length (Inches):

1800"

Material:

Cloth

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy