Apply to be a TradeMaster!
Main product image of Safety Glasses, Gray Anti-Fog Polycarbonate Lens, Blue & Black Frame, UV Protection, 7100156103
Magnifying glass
Hover image to zoom

Safety Glasses, Gray Anti-Fog Polycarbonate Lens, Blue & Black Frame, UV Protection, 7100156103

Brand:
3M
SKU:
7100156103
Rating:
(0)
Q&A:
(0)
Safety Glasses, Gray Anti-Fog Polycarbonate Lens, Blue & Black Frame, UV Protection, 7100156103
Magnifying glass
Hover image to zoom
$13.77 each
In Stock
In Stock
Get 298 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
Universal

Description

–
Take the next step in comfort with 3M SecureFit 400 Series Protective Eyewear, featuring 3M Pressure Diffusion Temple Technology, a soft one-piece nose bridge, dual-injected temples and a range of options, including lens colors, premium coatings, readers and more.
For enhanced comfort and a sleek design, use 3M SecureFit Safety Glasses 400 Series.Our safety glasses weigh just 19 g and feature 3M Pressure Diffusion Temple Technology that allows dual-injected padded temple touchpoints to naturally adjust to an individual's head size, giving you a secure and comfortable fit. Soft, adjustable nose pads provide an even greater personalisation of fit and reduce slippage from head movements.Wide flexible temple arms over the ears provide solid side protection and work well with ear muffs. The wraparound design gives the user a wide field of vision.The rimless polycarbonate lenses are available with anti-scratch and anti-fog coatings for increased durability and visibility.

Specs

–
Color:

Black

Size:

Universal

Product Type:

Safety Glasses

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy