Apply to be a TradeMaster!
Main product image of 48 mm Wide 11 mil Thick Polyethylene Duct Tape, 7100158346
Magnifying glass
Hover image to zoom

48 mm Wide 11 mil Thick Polyethylene Duct Tape, 7100158346

Brand:
3M
SKU:
7100158346
Rating:
(0)
Q&A:
(0)
48 mm Wide 11 mil Thick Polyethylene Duct Tape, 7100158346
Magnifying glass
Hover image to zoom
$27.97 each
In Stock
In Stock
Get 73 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2157" Length
Product Highlight: Material
Rubber, Polyethylene
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
Silver

Description

–
Duct Tape: 48 mm Wide, 11 mil Thick, Polyethylene Rubber Adhesive, 40 lb/in Tensile Strength

Specs

–
Length (Inches):

2157"

Material:

Rubber

Polyethylene

Product Type:

Duct Tape

Width (Inches):

2"

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy