Apply to be a TradeMaster!
Main product image of Fully Insulated Nylon, Crimp-On Connection Butt Splice Terminal, Yellow, 7100165323
Magnifying glass
Hover image to zoom

Fully Insulated Nylon, Crimp-On Connection Butt Splice Terminal, Yellow, 7100165323

Brand:
3M
SKU:
7100165323
Rating:
(0)
Q&A:
(0)
Fully Insulated Nylon, Crimp-On Connection Butt Splice Terminal, Yellow, 7100165323
Magnifying glass
Hover image to zoom
$127.73 each
In Stock
In Stock
Get 19 Mon, Oct 26 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow

Description

–
Features:
  • Yellow nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, seamless brass sleeve offers easy insertion of wires
  • Built-in wire stop for correct positioning
  • Accommodates wire sizes 12 to 10 AWG
  • Made of copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires

Specs

–
Application:

Concrete

Stone

Urethane Finish

Marble

Wood

Product Type:

Butt Splice

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy