Apply to be a TradeMaster!
Main product image of 14 AWG, IDC, Tap/Run Quick Splice Connector, 3-Wire, Blue, 7100167044
Magnifying glass
Hover image to zoom

14 AWG, IDC, Tap/Run Quick Splice Connector, 3-Wire, Blue, 7100167044

Brand:
3M
SKU:
7100167044
Rating:
(0)
Q&A:
(0)
14 AWG, IDC, Tap/Run Quick Splice Connector, 3-Wire, Blue, 7100167044
Magnifying glass
Hover image to zoom
$22.16 each
In Stock
In Stock
Get 23 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
3M Scotchlok Insulation Displacement Connector 801 is a double run or tap connector for tap or parallel splicing. It is suitable for general purpose electrical connections on an auto, boat, van or trailer. Polypropylene insulated, self stripping and flame retardant.
3M Scotchlok Insulation Displacement Connector 801 is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. It withstands temperatures of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Specs

–
Color:

Blue

AWG:

14

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy