Apply to be a TradeMaster!
Main product image of 22 to 14 AWG, IDC, Pigtail Quick Splice Connector, 2 to 3 Wires, White, 7100175087
Magnifying glass
Hover image to zoom

22 to 14 AWG, IDC, Pigtail Quick Splice Connector, 2 to 3 Wires, White, 7100175087

Brand:
3M
SKU:
7100175087
Rating:
(0)
Q&A:
(0)
22 to 14 AWG, IDC, Pigtail Quick Splice Connector, 2 to 3 Wires, White, 7100175087
Magnifying glass
Hover image to zoom
$81.75 each
In Stock
In Stock
Get 58 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
3M Scotchlok Insulation Displacement Connector 314U provides a dual element connection for dry environment applications. The connector is nylon insulated and used to connect 2 or 3 wires. It is self stripping and flame retardant.
3M Scotchlok Insulation Displacement Connector 314U is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. It withstands temperatures of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Specs

–
Product Type:

Connector

Color:

White

AWG:

22-14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy