Apply to be a TradeMaster!
Main product image of 1" Face Width 60 Grit Aluminum Oxide Mounted Flap Wheel, 20,000 Max RPM, 7100176128
Magnifying glass
Hover image to zoom

1" Face Width 60 Grit Aluminum Oxide Mounted Flap Wheel, 20,000 Max RPM, 7100176128

Brand:
3M
SKU:
7100176128
Rating:
(0)
Q&A:
(0)
1" Face Width 60 Grit Aluminum Oxide Mounted Flap Wheel, 20,000 Max RPM, 7100176128
Magnifying glass
Hover image to zoom
$21.25 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: RPM
20000 RPM
Product Highlight: Width (Inches)
1" Width

Description

–
Features:
  • General-purpose wheel for grinding, polishing, sanding and finishing
  • Aluminum oxide mineral cuts sharp, lasts long and finishes fine
  • X-weight cotton cloth backing is both durable and malleable to minimize gouging and marring
  • Offered in Type 83 (T83) or Type 84 (T84) mounting systems
  • Cloth-backed abrasive resists tearing and stands up to edges

Specs

–
Product Type:

Mounted Flap Wheel

Diameter (Inches):

3"

RPM:

20000

Width (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy