Apply to be a TradeMaster!
Main product image of 2" Dia 1" Face Width 120 Grit Aluminum Oxide Mounted Flap Wheel, 7100178226
Magnifying glass
Hover image to zoom

2" Dia 1" Face Width 120 Grit Aluminum Oxide Mounted Flap Wheel, 7100178226

Brand:
3M
SKU:
7100178226
Rating:
(0)
Q&A:
(0)
2" Dia 1" Face Width 120 Grit Aluminum Oxide Mounted Flap Wheel, 7100178226
Magnifying glass
Hover image to zoom
$14.99 each
In Stock
In Stock
Get 105 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1" Width
Product Highlight: Diameter (Inches)
2" Diameter

Description

–
3M Flap Wheel 244D is a general-purpose flap wheel designed for grinding, polishing, sanding and finishing. Versatile aluminum oxide mineral cuts sharp, while the flap construction helps deliver fine finishes with individually-mounted abrasive flaps that continually lap the surface.
Type 83 vs. Type 84 Attachments 3M Flap Wheel 244D is offered in type 83 (T83) or type 84 (T84). The flap wheel is offered in both attachment styles, so operators can select the right wheel that aligns with their power tools. T83 has a 1/4" straight shaft that connects to a tool, such as a die grinder , and is locked in place with a collet. The longer shaft length of T83 may be desirable when operators need a bit of an extended reach between abrasive and workpiece. Conversely, T84 is a 1/4 - 20 threaded spindle mount, so it threads directly onto the tool. Its reach is shorter, which may be desirable when operators desire closer contact with the workpiece. Overall, this wheel may be attached to bench motors, die grinders and inline sanders.

Specs

–
Width (Inches):

1"

Diameter (Inches):

2"

Product Type:

Mounted Flap Wheel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy