Apply to be a TradeMaster!
Main product image of 2" Dia 1" Face Width 60 Grit Aluminum Oxide Mounted Flap Wheel, 7100178229
Magnifying glass
Hover image to zoom

2" Dia 1" Face Width 60 Grit Aluminum Oxide Mounted Flap Wheel, 7100178229

Brand:
3M
SKU:
7100178229
Rating:
(0)
Q&A:
(0)
2" Dia 1" Face Width 60 Grit Aluminum Oxide Mounted Flap Wheel, 7100178229
Magnifying glass
Hover image to zoom
$15.65 each
In Stock
In Stock
Get 1,212 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1" Width
Product Highlight: Diameter (Inches)
2" Diameter

Description

–
Features:
  • General-purpose wheel for grinding, polishing, sanding and finishing
  • Aluminum oxide mineral cuts sharp, lasts long and finishes fine
  • X-weight cotton cloth backing is both durable and malleable to minimize gouging and marring
  • Offered in Type 83 (T83) or Type 84 (T84) mounting systems
  • Cloth-backed abrasive resists tearing and stands up to edges

Specs

–
Width (Inches):

1"

Diameter (Inches):

2"

Product Type:

Mounted Flap Wheel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy